No Header, STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES, 3 1/2 in W x Vinyl
Mfr # 477L44
Zoro # G5871019
product price:Â $10.29
/pk 5, $2.06/ea
Sold in multiples of 2 for $20.58
Key Features
Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477L44
Zoro #
G5871019
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times, Sign Legend Background Color Black, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.