No Header, Stop No Smoking Beyond This Sign, 6 in W x 6 in H, Square, Aluminum

  • Mfr # 474G01

  • Zoro # G5234262


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
Stop No Smoking Beyond This Sign
Height
6 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474G01
Zoro #
G5234262
UPC #
00194484027377
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop No Smoking Beyond This Sign
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend
Stop No Smoking Beyond This Sign
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Smoking Beyond This Sign, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.