NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 10 in W x 14 in H, Polyethylene, 486Z49
Mfr # 486Z49
Zoro # G6317269
product price:Â $10.59
/ea
Sold in multiples of 2 for $21.18
Key Features
Legend
NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486Z49
Zoro #
G6317269
UPC #
00194484298111
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.