NO PETS ALLOWED IN PLAYGROUND AREA, 12 in W x 18 in H, Vertical Rectangle, Polyethylene, 485L65

  • Mfr # 485L65

  • Zoro # G6250242


product price: $14.19
/ea

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Height
18 in
Width
12 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L65
Zoro #
G6250242
UPC #
00194484277185
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Printed Language
English
OSHA Compliant
No
Header
No Header
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram Description
Dog
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
No Pets Allowed In Playground Area
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-296
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.