Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Phones, Cameras Or Other Electronic Devices Permitted, Polyethylene, 10 in x 14 in

  • Mfr # 451P69

  • Zoro # G5371593


product price: $13.99
/ea

Key Features

Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P69
Zoro #
G5371593
UPC #
00194484050337
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Phone Usage
Legend Style
Symbol and Text
Language
English
Header Background Color
Blue
Legend Color
Black, Red
Background Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Legend Pictogram ID
PPIC-97, PPIC-98, PPIC-99
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header
Notice
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
No Phone, No Camera, No Electronic Devices
Sign Header Background Color
Blue
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Mounting Pattern
4 Corner
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Phones, Cameras Or Other Electronic Devices Permitted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.