This item is Discontinued.

Condor No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P78 473P78

No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P78 (Discontinued)

  • Mfr # 473P78
  • Zoro # G5615108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473P78
Zoro #
G5615108
UPC #
00194484121952
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Mirror Print
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend
Battery Charging Station. No Smoking Or Open Flames. Injury May Result.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Legend Pictogram ID
PFXG-57
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Legend Pictogram Description
No Smoking
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Caution
Sign Header Text Color
Black
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.