No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473U47

  • Mfr # 473U47

  • Zoro # G5637033


product price: $22.89
/ea

Key Features

Header
Danger
Legend
No Smoking Turn Off Engine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U47
Zoro #
G5637033
UPC #
00194484124618
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mirror Print
No
Sign Header
Danger
Mounting Pattern
4 Corner
Material Properties
Rigid
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
No Smoking Turn Off Engine
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.