Shop CONDOR

Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T43

  • Mfr # 474T43
  • Zoro # G5799451

product price: 
$
2.69
/ea

Key Features

Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474T43
Zoro #
G5799451
UPC #
00194484174347
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
No Smoking
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-02
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend
No Smoking, No Open Flames, No Sparks.
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, No Open Flames, No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.