Zoro Homepage

No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473V46

  • Mfr # 473V46

  • Zoro # G5620087


product price: $22.89
/ea

Key Features

Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V46
Zoro #
G5620087
UPC #
00194484125592
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Rigid
Sign Header Style
Text
Sign Legend
Storage Area No Smoking Or Open Flames
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.