No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473R04

  • Mfr # 473R04

  • Zoro # G5613890


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473R04
Zoro #
G5613890
UPC #
00194484122201
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header Text Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
Explosive Gas No Smoking
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Style
Text
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.