No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473P08

  • Mfr # 473P08

  • Zoro # G5603908


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
No Smoking Stop Engine When Refueling
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P08
Zoro #
G5603908
UPC #
00194484121259
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Stop Engine When Refueling
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Adhesive Style
Permanent
Graffiti Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Smoking Stop Engine When Refueling
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
State Specific Sign
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Stop Engine When Refueling, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.