Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474U57

  • Mfr # 474U57

  • Zoro # G5168219


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
NO SMOKING.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474U57
Zoro #
G5168219
UPC #
00194484031985
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend
No Smoking.
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Red
Corrosion Resistant
No
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.