No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473R84

  • Mfr # 473R84

  • Zoro # G5611370


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Acetylene No Smoking No Open Flames
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R84
Zoro #
G5611370
UPC #
00194484123000
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Acetylene No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.102, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Sign Legend
Acetylene No Smoking No Open Flames
Sign Header
Danger
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.102, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
NFPA Standard
NFPA 99
Sign Legend Style
Text
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.