No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473U80

  • Mfr # 473U80

  • Zoro # G5525447


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U80
Zoro #
G5525447
UPC #
00194484124946
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Propane No Smoking No Open Flames
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header
Danger
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.