Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 473V67

  • Zoro # G5638810


product price: $22.89
/ea

Key Features

Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V67
Zoro #
G5638810
UPC #
00194484125806
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer.
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Header
Warning/Advertencia
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Legend Pictogram Description
No Smoking, Food, Or Drink
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Legend Pictogram ID
PFXG-57, PPIC-24
Sign Header Background Color
Orange
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating./Area De Trabajo Con Plomo. Veneno. No Fumar Ni Comer., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.