Shop LYLE

Reflective No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0471-RA_10X7

  • Mfr # LCU4-0471-RA_10X7
  • Zoro # G9343157

product price: 
$
9.29
/ea

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0471-RA_10X7
Zoro #
G9343157
UPC #
-
Country of Origin
United States
Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
Explosive Gas No Smoking
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Product Type
Reflective No Smoking Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.