Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473U25

  • Mfr # 473U25

  • Zoro # G5625501


product price: $9.79
/ea

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U25
Zoro #
G5625501
UPC #
00194484124397
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend
No Smoking Oxygen In Use
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
NFPA Standard
NFPA 99
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.