Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474X33

  • Mfr # 474X33

  • Zoro # G5172023


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
No Smoking, Matches Or Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474X33
Zoro #
G5172023
UPC #
00194484033125
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Warning
Legend
No Smoking, Matches Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Sign Header
Warning
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Orange
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
No Smoking, Matches Or Open Flames
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.