Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N42

  • Mfr # 473N42

  • Zoro # G5619901


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N42
Zoro #
G5619901
UPC #
00194484120603
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header
Warning
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products