Zoro Homepage

No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P77

  • Mfr # 473P77

  • Zoro # G5574060


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P77
Zoro #
G5574060
UPC #
00194484121945
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Mirror Print
No
Legend Pictogram Description
No Smoking
Chemical Resistant
Yes
Sign Legend
Battery Charging Station. No Smoking Or Open Flames. Injury May Result.
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-57
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.