No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473P81

  • Mfr # 473P81

  • Zoro # G5626877


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P81
Zoro #
G5626877
UPC #
00194484121983
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Sign Legend
Battery Charging Station. No Smoking Or Open Flames. Injury May Result.
Header Pictogram ID
PPIC-55
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Legend Pictogram ID
PFXG-57
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
Legend Pictogram Description
No Smoking
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.