NO THOROUGHFARE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 472X88

  • Mfr # 472X88

  • Zoro # G5786389


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
NO THOROUGHFARE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X88
Zoro #
G5786389
UPC #
00194484170622
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO THOROUGHFARE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Corrosion Resistant
No
Sign Header
Restricted Area
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend
No Thoroughfare
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Thoroughfare, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.