Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO WHINING, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486N85

  • Mfr # 486N85

  • Zoro # G6291649


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
NO WHINING
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N85
Zoro #
G6291649
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO WHINING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
No
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-201
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram Description
Horse
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
No Whining
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Whining, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.