Disposable Gloves, Chemical-Resistant/Medical Grade, 4 mil, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # 819MF9

  • Zoro # G413342435


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MF9
Zoro #
G413342435
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4 mil
Length
9 1/2 in
Size - Numeric
8
Size- Alpha
M
Finger Thickness
5 mil
Cuff Thickness
3 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Acceptable Quality Level (AQL)
1.5
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Texture
Grain
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Standards
EN374-1, FDA 510K, FDA Regulation 21CFR 177.2600
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
ISO Class
Not Rated
Texture Location
Full
Accelerator-Free
Contains Accelerators
Medical Glove Type
Exam

Description

Disposable Glove, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.