Disposable Gloves, Chemical-Resistant/Medical Grade, 7 mil, Nitrile, Powder-Free, XL, 50 PK, Blue

  • Mfr # 819MG6

  • Zoro # G114235210


product price:  $11.79
/pk 50, $0.24/ea

Key Features

Material
Nitrile
Palm Thickness
7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MG6
Zoro #
G114235210
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
7 mil
Size
XL
Cuff Thickness
5 mil
Length
12 in
Finger Thickness
9 mil
Size- Alpha
XL
Size - Numeric
10
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
EN374-1, FDA 510K, FDA Regulation 21CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
ISO Class
Not Rated
Medical Glove Type
Exam
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Extended Cuff
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Silicone-Free
Contains Silicone
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Cuff Style
Beaded
Texture Location
Full
Extended Cuff
Extended Cuff

Description

Disposable Glove, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products