Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, 20 in W x 14 in H, Square, Polyethylene

  • Mfr # 444M43

  • Zoro # G5093133


product price: $17.19
/ea

Key Features

Legend
Notice Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water
Sign Material
Polyethylene
Height
14 in
Width
20 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444M43
Zoro #
G5093133
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Pool Rules Sign
Legend
Notice Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Standards
California Code of Regulations, Title 24, 3120B.11
Header
Notice
Header Background Color
Blue
Printed Language
English
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Color
Blue, White
Sign Legend Text Color
Blue
State Specific Sign
No
Sign Legend
Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Chemical Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Pool Rules Sign, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.