Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, CLEAN EQUIPMENT AFTER USE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469A04

  • Mfr # 469A04

  • Zoro # G5362371


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A04
Zoro #
G5362371
UPC #
00194484077334
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
Material Properties
Rigid
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Clean Equipment After Use
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.