Notice, CLEARANCE _ FT., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477M65

  • Mfr # 477M65

  • Zoro # G5794369


product price: $22.89
/ea

Key Features

Legend
CLEARANCE ___ FT.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M65
Zoro #
G5794369
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
CLEARANCE ___ FT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend
Clearance ___ Ft.
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Notice
Mirror Print
No
Chemical Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Rigid
Sign Header Background Color
Blue
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance ___ Ft., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.