PLEASE PICK UP AFTER YOUR PET THANK YOU!, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485L52

  • Mfr # 485L52
  • Zoro # G6312761
product price: 
$
20.39
/ea

Key Features

Legend
PLEASE PICK UP AFTER YOUR PET THANK YOU!
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L52
Zoro #
G6312761
UPC #
00194484277055
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE PICK UP AFTER YOUR PET THANK YOU!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Header
No Header
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Chemical Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Please Pick Up After Your Pet Thank You!
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Pick Up After Your Pet Thank You!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.