Notice, CLEARANCE _ FT., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477M69

  • Mfr # 477M69

  • Zoro # G5797701


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLEARANCE ___ FT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M69
Zoro #
G5797701
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLEARANCE ___ FT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header Text Color
White
Material Properties
Flexible
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header
Notice
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Legend
Clearance ___ Ft.
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance ___ Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.