Notice, COMPLAINT DEPARTMENT 100 MILES, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486R09

  • Mfr # 486R09

  • Zoro # G6266552


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R09
Zoro #
G6266552
UPC #
00194484290863
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
Header Background Color
Blue
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Header Legend Color
White
ANSI Compliant
No
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header
Notice
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Complaint Department 100 Miles
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.