This item is Discontinued.

Condor Notice, COMPLAINT DEPARTMENT 100 MILES, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486R10 486R10

Notice, COMPLAINT DEPARTMENT 100 MILES, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486R10 (Discontinued)

  • Mfr # 486R10
  • Zoro # G6317302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R10
Zoro #
G6317302
UPC #
00194484290870
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
Header
Notice
Header Legend Color
White
OSHA Compliant
No
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Blue
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend
Complaint Department 100 Miles
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.