Notice, DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY, 10 in W x 7 in H, Aluminum, 479M54

  • Mfr # 479M54

  • Zoro # G5784359


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M54
Zoro #
G5784359
UPC #
00194484234898
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Mounting Pattern
4 Corner
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.