Shop CONDOR

Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE.7 in H x 10 in W, Vinyl, 486R19

  • Mfr # 486R19

  • Zoro # G6318809


product price:  $7.29
/ea

Key Features

Legend
DO YOU WANT TO TALK TO THE ONE IN CHARGE OR SOMEONE WHO KNOWS WHAT'S GOING ON?
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R19
Zoro #
G6318809
UPC #
00194484290962
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO YOU WANT TO TALK TO THE ONE IN CHARGE OR SOMEONE WHO KNOWS WHAT'S GOING ON?
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend
Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Flexible
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.