Notice, Drinking Water, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470J52

  • Mfr # 470J52

  • Zoro # G5177282


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Drinking Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J52
Zoro #
G5177282
UPC #
00194484045791
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Sign Legend
Drinking Water
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.