Notice, DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 14 in x 10 in, Vinyl, 477F14

  • Mfr # 477F14

  • Zoro # G5859231


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477F14
Zoro #
G5859231
UPC #
00194484194949
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Graffiti Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Material Properties
Flexible
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
White
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.