PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM, 10 in W x, 468V77

  • Mfr # 468V77
  • Zoro # G5240151
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468V77
Zoro #
G5240151
UPC #
00194484039707
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header Background Color
Black
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend
Put Things In Their Proper Place - And You Will Find Them When You Want Them
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Write on Surface
No
Sign Header
Please
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Things In Their Proper Place - And You Will Find Them When You Want Them, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.