Notice, ELEVATOR OUT OF ORDER, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479M61

  • Mfr # 479M61

  • Zoro # G5860430


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M61
Zoro #
G5860430
UPC #
00194484234966
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.552(a)(2)
Header
Notice
Header Background Color
Blue
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Legend
Elevator Out Of Order
Material Properties
Rigid
Metal Detectable
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2), OSHA 29 CFR 1910.147
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.