Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Emergency Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471A75

  • Mfr # 471A75

  • Zoro # G5219687


product price: $7.19
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A75
Zoro #
G5219687
UPC #
00194484013233
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Background Color
Blue
Sign Background Color
White
Header
Notice
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Notice
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend
Emergency Eye Wash
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.