Notice, Emergency Eye Wash And Shower, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471A77

  • Mfr # 471A77

  • Zoro # G5246713


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Emergency Eye Wash And Shower
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A77
Zoro #
G5246713
UPC #
00194484013240
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash And Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend
Emergency Eye Wash And Shower
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header
Notice
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash And Shower, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.