Notice, EMERGENCY SHUT-OFF, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469J66

  • Mfr # 469J66

  • Zoro # G5608683


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J66
Zoro #
G5608683
UPC #
00194484081713
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT-OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header
Notice
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Metal Detectable
No
Write on Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header
Notice
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Shut-Off
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.