Notice, FLOOR LOAD CAPACITY _ LBS PER SQUARE FOOT, 14 in W x 10 in H, Vinyl, 485K23

  • Mfr # 485K23

  • Zoro # G6256877


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K23
Zoro #
G6256877
UPC #
00194484275792
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Floor Load Capacity ___ Lbs Per Square Foot
Sign Header Background Color
Blue
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.