Shop CONDOR

Notice, Food or Drink Prohibited In This Area, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468K76

  • Mfr # 468K76
  • Zoro # G5640262

product price: 
$
7.29
/ea

Key Features

Legend
Food or Drink Prohibited In This Area
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K76
Zoro #
G5640262
UPC #
00194484069827
Country of Origin
United States
Item
Safety Sign
Legend
Food or Drink Prohibited In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend
Food Or Drink Prohibited In This Area
Anti-Slip Surface
No
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Header
Notice
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Chemical Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Food Or Drink Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.