Notice, HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY.7 in H x 10 in W, Aluminum, Rectangle, 468Z36

  • Mfr # 468Z36

  • Zoro # G5289571


product price:  $16.99
/ea

Key Features

Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Z36
Zoro #
G5289571
UPC #
00194484041601
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Header Background Color
Blue
Sign Header
Notice
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.