Notice, HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY.7 in x 10 in, Vinyl, Vertical Rectangle, 468Z41

  • Mfr # 468Z41

  • Zoro # G5877617


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z41
Zoro #
G5877617
UPC #
00194484160920
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Background Color
Blue
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.