Notice, HELP KEEP THIS PLANT SAFE AND CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A20
Mfr # 469A20
Zoro # G5783972
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
Key Features
Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
469A20
Zoro #
G5783972
UPC #
00194484160999
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.