This item is Discontinued.

Condor Notice, I'M SO FAR BEHIND I MIGHT RUN OVER MYSELF, 14 in W x 10 in H, Polyethylene, 486R24 486R24

Notice, I'M SO FAR BEHIND I MIGHT RUN OVER MYSELF, 14 in W x 10 in H, Polyethylene, 486R24 (Discontinued)

  • Mfr # 486R24
  • Zoro # G6308832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R24
Zoro #
G6308832
UPC #
00194484291013
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
I'M SO FAR BEHIND I MIGHT RUN OVER MYSELF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Sign Background Color
White
Sign Legend Color
Black
Printed Language
English
OSHA Compliant
No
Header Background Color
Blue
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
I'm So Far Behind I Might Run Over Myself
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header
Notice
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.