Notice, KEEP AISLES CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L05

  • Mfr # 477L05

  • Zoro # G5872942


product price: $8.89
/ea

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L05
Zoro #
G5872942
UPC #
00194484210120
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Mirror Print
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Text Color
White
Write on Surface
No
Sign Header
Notice
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend
Keep Aisles Clear
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.