Notice, KEEP AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z87

  • Mfr # 468Z87

  • Zoro # G5182462


product price: $7.29
/ea

Key Features

Legend
KEEP AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z87
Zoro #
G5182462
UPC #
00194484041748
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Header
Notice
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Keep Area Clean
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Mirror Print
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.