Notice, Keep Door Closed., 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471Y41

  • Mfr # 471Y41

  • Zoro # G5190022


product price: $21.19
/ea

Key Features

Legend
Keep Door Closed.
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y41
Zoro #
G5190022
UPC #
00194484017538
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep Door Closed.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Header
Notice
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Door Closed.
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.